Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 44", Black
Mfr # 1827
Zoro # G1840358
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 44 in
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1827
- Zoro # G1840358
- UPC # 690104464619
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in to 46 in |
Details
Item | Men's BDU Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Includes | (2) Adjustable Waist Tabs, (4) Secured Bar Tacks |
Number of Outside Pockets | 8 |
Pockets | 6 |
Closure Type | Zipper Fly with Melamine Button |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 44 In., Black, Fits Waist Size 44 In. to 46 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z FLOOR GUARD Adhesive Film Refill Roll, L, Clear (54717)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Toxic Fumes, Landscape (OS-DS-P-710-L-1726)
- ERB SAFETY HPDE, Pinklock Suspension, Yellow, Fits Hat Size 6-1/2 to 7-3/4 (19472)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-2000/10)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 40", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 40", Black (1062)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- CARHARTT WRKPNTS DUNGAREE 38 30 MDNGHT (B11-MDT 38 30)
- Tru-Spec Workwear