Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 44", Black
Mfr # 1035
Zoro # G1818411
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 44 in
- Inseam 34 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1035
- Zoro # G1818411
- UPC # 690104401447
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 43 in to 45 in |
Details
Item | Men's Ascent Pants |
Color | Black |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Pockets | 10 |
Includes | 2 in Wide Belt Loops, Badge Holders |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 44 In., Black, Fits Waist Size 43 In. to 45 In., Garment Style Pants, Inseam 34 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 12PK (6620KVXL)
- ACCUFORM SAFETY LABEL EMERGENCY GAS SHUT OFF 3 LCHL543XVE (LCHL543XVE)
- MSA SAFETY MSA Latchways® Personal Fall Limiter, 10', Web, Single Leg, Rebar Hook, 63013-00A (63013-00A)
- EDWARDS SIGNALING Weatherproof pull station sgl action hex (MPSR1-SHTW-GE)
- TRU-SPEC Mens Tactical Pants, Size 40", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- Tru-Spec Work Pants and Shorts