Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 42", Khaki
Mfr # 1070
Zoro # G1799170
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 42 in
- Inseam 37 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1070
- Zoro # G1799170
- UPC # 690104253541
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 41 in to 43 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 8.5 oz |
Garment Style | Pants |
Includes | Fit Slider Waistband |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 10 |
Pockets | 10 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 42 In., OD Green, Fits Waist Size 41 In. to 43 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- RADIANS Safety Glasses, Clear AF Anti-Fog, Scratch-Resistant (SE1-11)
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-13)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- Tru-Spec Workwear and Protective Clothing