Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 42", Dark Navy
Mfr # 1061
Zoro # G1838757
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 42 in
- Inseam 34 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1061
- Zoro # G1838757
- UPC # 690104262291
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 41 in to 43 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 10 |
Number of Outside Pockets | 10 |
Includes | Fit Slider Waistband |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 42 In., Dark Navy, Fits Waist Size 41 In. to 43 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 120 Gal., Yellow (FM120YP)
- MOON AMERICAN Industrial Fog Nozzle, 2 In., Black (520-2011)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Navy (2651)
- DOUBLE H BOOTS Size 8-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 8.5D)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- Tru-Spec Work Pants and Shorts