Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 42", Coyote
Mfr # 1038
Zoro # G1847349
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 42 in
- Inseam 34 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1038
- Zoro # G1847349
- UPC # 690104402253
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 41 in to 43 in |
Details
Item | Men's Ascent Pants |
Color | Coyote |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Garment Style | Pants |
Includes | 2 in Wide Belt Loops, Badge Holders |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 28 In., Coyote, Fits Waist Size 27 In. to 29 In., Garment Style Pants, Inseam 30 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS 5.5 GAL ORANGE VP UTILITY JUG (3572-CA)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3234)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (2065-S (7))
- NMC Wash Your Hands Before Entering, WH2P (WH2P)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- Tru-Spec Work Pants and Shorts