Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 42", Black
Mfr # 1035
Zoro # G1846579
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 42 in
- Inseam 37 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1035
- Zoro # G1846579
- UPC # 690104437217
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 41 in to 43 in |
Details
Item | Men's Ascent Pants |
Color | Black |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 6.5 oz |
Includes | 2 in Wide Belt Loops, Badge Holders |
Pockets | 10 |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 32 In., Khaki, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 34 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (11328-00000-20)
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71211)
- ACCUFORM Accuform "Gasoline" Adhesive Tank and Pipe Label (XF1117)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- Tru-Spec Work Pants and Shorts