Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 40", Khaki
Mfr # 1070
Zoro # G1857569
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 40 in
- Inseam 30 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1070
- Zoro # G1857569
- UPC # 690104252438
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 39 in to 41 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 8.5 oz |
Includes | Fit Slider Waistband |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Features | Interior Pocket |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 40 In., Khaki, Fits Waist Size 39 In. to 41 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Sign, D277PB (D277PB)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH25G)
- TREX BY ERGODYNE Ice Traction Device, Black, 1 pc., XXL, PR (6300)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- KISHIGO S-M, Lime, Class E, Mesh Pants (3117-S-M)
- Tru-Spec Workwear and Protective Clothing