Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 40", Khaki
Mfr # 1036
Zoro # G1846700
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 40 in
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1036
- Zoro # G1846700
- UPC # 690104401607
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 39 in to 41 in |
Details
Item | Men's Ascent Pants |
Color | Khaki |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Pockets | 10 |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes | 2 in Wide Belt Loops, Badge Holders |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 40 In., Khaki, Fits Waist Size 39 In. to 41 In., Garment Style Pants, Inseam 30 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTON MILLE Overshoe, Unisex, Black, 2-1/2 to 5, PR (MFPU-S)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Brown (MPT-07-008)
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, 3XL (S53307.3X)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XLT (FRS160-KHI 3XL TLL)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- RED KAP Mens Black Low Rise Workpant (PT22BK 38 34)
- Tru-Spec Workwear and Protective Clothing