Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 40", Coyote
Mfr # 1038
Zoro # G1847312
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 40 in
- Inseam 34 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1038
- Zoro # G1847312
- UPC # 690104402246
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 39 in to 41 in |
Details
Item | Men's Ascent Pants |
Color | Coyote |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Includes | 2 in Wide Belt Loops, Badge Holders |
Pockets | 10 |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 44 In., Coyote, Fits Waist Size 43 In. to 45 In., Garment Style Pants, Inseam 34 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (231S0034BL)
- MILLER ELECTRIC Muffler, Miller C50 Air Regulator (270417)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112580)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (5010M)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- 5.11 Women's Tactical Pant, Black, 10, Long (64358)
- Tru-Spec Workwear and Protective Clothing