Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 40", Black
Mfr # 1035
Zoro # G1818271
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 40 in
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1035
- Zoro # G1818271
- UPC # 690104401331
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 39 in to 41 in |
Details
Item | Men's Ascent Pants |
Color | Black |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Pockets | 10 |
Includes | 2 in Wide Belt Loops, Badge Holders |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 40 In., Black, Fits Waist Size 39 In. to 41 In., Garment Style Pants, Inseam 32 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (62-401)
- HY-KO Number House 7 3-1/4In Refl (PS-20/7)
- DUPONT Coverall, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL6X001200)
- IRONWEAR Polypropylene Disposable Lab Coat White5XLarge (5200-W-5XL)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- GLOWEAR BY ERGODYNE Class E Hi-Vis Thermal Pants- 2Xl (24446)
- Tru-Spec Workwear