Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 38", Navy
Mfr # 1037
Zoro # G1847148
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 38 in
- Inseam 37 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1037
- Zoro # G1847148
- UPC # 690104437491
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 37 in to 39 in |
Details
Item | Men's Ascent Pants |
Color | Navy |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Includes | 2 in Wide Belt Loops, Badge Holders |
Garment Style | Pants |
Pockets | 10 |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 34 In., Navy, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam 34 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 3X, 25/Qty (TY122SWH3X002500)
- ERGODYNE Ergodyne® Chill-Its® 6660 Hard Hat Brim with Shade, Lime, One Size (12640)
- LITHONIA LIGHTING Contractor Select Switch Hardwired LED White Exit Sign (269XX0)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30DA)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- Tru-Spec Workwear