Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 38", Dark Navy
Mfr # 1061
Zoro # G1818448
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 38 in
- Inseam 37 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1061
- Zoro # G1818448
- UPC # 690104262451
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 37 in to 39 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Fit Slider Waistband |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Pockets | 10 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 38 In., Dark Navy, Fits Waist Size 37 In. to 39 In., Garment Style Pants, Inseam 37 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP ONGUARD Disposable Latex Response Boots Large (WPL241-L)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/Gray, S, PR (19K995)
- ACCUFORM Poster, Make A Play For, 18 x 24 In. (SP125156L)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8273 (08273)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- Tru-Spec Work Pants and Shorts