Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 36", Navy
Mfr # 1037
Zoro # G1847227
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 36 in
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1037
- Zoro # G1847227
- UPC # 690104402048
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Men's Ascent Pants |
Color | Navy |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Includes | 2 in Wide Belt Loops, Badge Holders |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 32 In., Navy, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 32 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Ladies Jacket, Hi-Vis, Small, Blk/Yellow (UHV668-S)
- STEINER Welding Jacket, 3XL, 30", Green (1038-3X)
- NMC Danger Propane No Smoking No Open Flame Sign, D397AB (D397AB)
- FLEXGARD MAT ANTI FATIQUE BLK 36"" (IM120-33ILS-EC)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 32/32 (U6251 0404 3232)
- Tru-Spec Workwear