Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 36", Khaki
Mfr # 1060
Zoro # G1857200
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 36 in
- Inseam 37 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1060
- Zoro # G1857200
- UPC # 690104262031
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 6.5 oz |
Includes | Fit Slider Waistband |
Pockets | 10 |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Women's Tactical Pants, Size 16, Navy, Fits Waist Size 33 In. to 34 In., Garment Style Pants, Inseam 30 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL PRODUCTS Women's Handicap Restroom Sign (BL-WH68)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK12 (A1105KAS12GRN)
- KLEIN TOOLS Lockouts with Interlocking Tabs 1-Inch Diameter (45200)
- QUICK DAM Flood Kit (WUGG10-10)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- VF IMAGEWEAR Jean Pants, Indigo, Size 34x34 In (PD60PW 34 34)
- Tru-Spec Work Pants and Shorts