Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 36", Coyote
Mfr # 1038
Zoro # G1846971
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 36 in
- Inseam 37 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1038
- Zoro # G1846971
- UPC # 690104437620
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Men's Ascent Pants |
Color | Coyote |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Includes | 2 in Wide Belt Loops, Badge Holders |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 40 In., Coyote, Fits Waist Size 39 In. to 41 In., Garment Style Pants, Inseam 37 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady B30 Series IndoorOutdoor Industrial Vinyl Labels, 4W X 100'L, White, B30C4000595WT (B30C-4000-595-WT)
- BRADY Label (B33-161-483-ANSIWA)
- ACCUFORM Fire Extinguisher Sign, 18X4", PLSTC, Width: 4" (MFXG584VP)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size S (7025-12PR)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- PIONEER Traffic All Mesh Pant, Green, Large/XL (V1070760U-L/XL)
- Tru-Spec Workwear and Protective Clothing