Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 34", Charcoal
Mfr # 1079
Zoro # G1847303
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 34 in
- Inseam 34 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1079
- Zoro # G1847303
- UPC # 690104354873
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Men's Tactical Pants |
Color | Charcoal |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Pockets | 10 |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Fit Slider Waistband |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 42 In., Charcoal, Fits Waist Size 41 In. to 43 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass House Numbers (90676.003.CD)
- SELLSTROM Faceshield Flip Window, Shade8 IR, 4-1/2x9 (S32188)
- ZORO SELECT Rain Pants, S, Green, Unisex (C16920G S)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9-1/2M, PR (807-6000 9.5M)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- M-D Bottoms 36 in. Brown 346 Door (82586)
- Tru-Spec Workwear