Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 34", Black
Mfr # 1062
Zoro # G1818597
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 34 in
- Inseam 34 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1062
- Zoro # G1818597
- UPC # 690104262659
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Includes | Fit Slider Waistband |
Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Features | Hook & Loop Closure, Interior Pocket |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 38 In., Black, Fits Waist Size 37 In. to 39 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLX-30)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803IN/9)
- 3M DBI-SALA PRO Confined Space Pulley (AK020A1)
- CONDOR Knit Glove, Acrylic/Poly, L, PR (3BA36)
- TRU-SPEC Mens Tactical Pants, Size 40", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 40", Black (1062)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- Tru-Spec Workwear