Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 34", Black
Mfr # 1062
Zoro # G1818579
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 34 in
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1062
- Zoro # G1818579
- UPC # 690104262567
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Includes | Fit Slider Waistband |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Garment Style | Pants |
Features | Interior Pocket, Hook & Loop Closure |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 38 In., Black, Fits Waist Size 37 In. to 39 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Coverall, Xl, 25 PK, White, Polypropylene, Zipper (3500/XL)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- C.H. HANSON Stencil, Fire Lane, 4 x 3 In. (70030)
- XTRATUF Women's 6 IN Ankle Deck Boot Sport, CORAL, M, Size 8 (ADSW400)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-32 (WP040)
- Tru-Spec Workwear and Protective Clothing