Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 32", Navy
Mfr # 1037
Zoro # G1847087
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 32 in
- Inseam 37 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1037
- Zoro # G1847087
- UPC # 690104437460
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 31 in to 33 in |
Details
Item | Men's Ascent Pants |
Color | Navy |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 10 |
Pockets | 10 |
Includes | 2 in Wide Belt Loops, Badge Holders |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 28 In., Navy, Fits Waist Size 27 In. to 29 In., Garment Style Pants, Inseam 34 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Die Cut Apron, 44in. x 33in., Green, PK12 (56-102)
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-SF-P-1014-L-10721)
- VANTAGE INDUSTRIES Nonslip Rug Pad 2'X4'Eco (VATG-V14735-10)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD2 (3YTD2)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 6 (64360)
- Tru-Spec Work Pants and Shorts