Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 32", Coyote
Mfr # 1038
Zoro # G1846673
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 32 in
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1038
- Zoro # G1846673
- UPC # 690104402291
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 31 in to 33 in |
Details
Item | Men's Ascent Pants |
Color | Coyote |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes | 2 in Wide Belt Loops, Badge Holders |
Pockets | 10 |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 36 In., Coyote, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam 30 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, 3/4 Dip Coverage, White/Gray, L, PR (4000P-10)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BL)
- MASTER LOCK Lockout Padlock, Keyed Different, Thermoplastic, 1 1/2 in Shackle, Polypropylene, English, Red (406RED)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 9, 1 PR (29-865)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-253)
- Tru-Spec Workwear and Protective Clothing