Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 32", Brown
Mfr # 1065
Zoro # G1818682
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 32 in
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1065
- Zoro # G1818682
- UPC # 690104289748
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 31 in to 33 in |
Details
Item | Men's Tactical Pants |
Color | Brown |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Includes | Fit Slider Waistband |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 28 In., Brown, Fits Waist Size 27 In. to 29 In., Garment Style Pants, Inseam 37 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, XS, PR (11-920)
- PORTWEST PW3 Hi-Vis 3in1 Jacket, L (PW365)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 12PK (5409S)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-HI_12x6 (T1-2810-HI_12x6)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- Tru-Spec Work Pants and Shorts