Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 32", Black
Mfr # 1062
Zoro # G1838617
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 32 in
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1062
- Zoro # G1838617
- UPC # 690104262734
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 31 in to 33 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Includes | Fit Slider Waistband |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 10 |
Features | Hook & Loop Closure, Interior Pocket |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 36 In., Black, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (4561S-06)
- SHOWA 6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (6005PFL)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6200)
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Wall Mount (G5026*)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- Tru-Spec Workwear and Protective Clothing