Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 30", Black
Mfr # 1073
Zoro # G1818700
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size M
- Inseam 32 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1073
- Zoro # G1818700
- UPC # 690104253268
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | M |
Fits Waist Size | 29 in to 31 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Fit Slider Waistband |
Pockets | 10 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 30 In., Black, Fits Waist Size 29 In. to 31 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_101_WAB_4)
- SIGNMISSION OSHA Sign, Blind Intersection Proceed Slowly Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1047)
- ACCUFORM Label, Flame, 2x2 In, Ctd Paper, 250 Roll (LZH611PS2)
- HAWS Shower/Eye Face Wash, Lab Combination (8356WCW)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- Tru-Spec Workwear