Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 28", Navy
Mfr # 1037
Zoro # G1856990
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size S
- Inseam 30 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1037
- Zoro # G1856990
- UPC # 690104402000
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | S |
Fits Waist Size | 27 in to 29 in |
Details
Item | Men's Ascent Pants |
Color | Navy |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Includes | 2 in Wide Belt Loops, Badge Holders |
Garment Style | Pants |
Pockets | 10 |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 52 In., Khaki, Fits Waist Size 51 In. to 53 In., Garment Style Pants, Inseam 37 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATO Fire Extinguisher Cabinet, For 20 lb Tank Weight, Surface Mount, 28.5 in Height, Keyed Lock (105-20 RRC-H)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197366)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 10 (SST16 10)
- OCCUNOMIX Jacket, Bomber, Hi-Vis Yellow, S (LUX-TJBJ-YS)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- DICKIES Industrial Work Pants, Twill, Black, 42x32 (LP92BK 42 32)
- Tru-Spec Workwear and Protective Clothing