Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 28", Coyote
Mfr # 1038
Zoro # G1818439
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size S
- Inseam 37 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1038
- Zoro # G1818439
- UPC # 690104437583
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | S |
Fits Waist Size | 27 in to 29 in |
Details
Item | Men's Ascent Pants |
Color | Coyote |
Material | 80% Polyester/20% Cotton Ripstop |
Gender | Men's |
Inseam | 37 in |
Fabric Weight | 6.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Includes | 2 in Wide Belt Loops, Badge Holders |
Pockets | 10 |
Number of Outside Pockets | 10 |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 32 In., Coyote, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 37 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Industrial Squam Lined Work Hat (H53237.XL)
- ZORO SELECT Gate Valve Lockout, 3 Max. Padlocks (45MZ60)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHMD0025VP)
- BROTHER Ptouch TZe Laminated Tape Cartridges, White (BRTTZE211)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- Tru-Spec Workwear and Protective Clothing