Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Size 28", Black
Mfr # 1062
Zoro # G1818527
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size S
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1062
- Zoro # G1818527
- UPC # 690104262536
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | S |
Fits Waist Size | 27 in to 29 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Number of Outside Pockets | 10 |
Pockets | 10 |
Includes | Fit Slider Waistband |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 32 In., Black, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ Stealth Elk Reflective High Visibility Tee, Black, L (70030501L)
- BOSS Ladies Nitril Palm Glv S (8438S)
- KLEENGUARD Safety Glasses with Cord Connect, Clear Polycarbonate (55401)
- CLC WORK GEAR CLC V235 Ultralight Knee Pad, Hook-and-Loop Closure, Elastic Strap, Black (V235)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC BDU Trouser, M, Black (1523)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 6 (64360)
- Tru-Spec Workwear