Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, S, Inseam 32"
Mfr # 1275
Zoro # G5129883
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 50% Nylon/50% Cotton Ripstop
- Gender Men's
- Size S
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1275
- Zoro # G5129883
- UPC # 690104209678
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | S |
Fits Waist Size | 28 in to 30 in |
Details
Item | Men's Tactical Uniform Pants |
Color | Woodland |
Material | 50% Nylon/50% Cotton Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Includes | Drawstring Leg Closures, Reinforced Seat and Knees, Slanted Cargo Pockets, Slash Pockets |
Pockets | 10 |
Number of Outside Pockets | 10 |
Closure Type | Drawstring Waist with Button Fly |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size S, Woodland, Fits Waist Size 28 In. to 30 In., Garment Style Pants, Inseam 32 In., Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Snap Hook (019-5049)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OBL1-13)
- CONDOR High Visibility Vest, Orange/Red, M (53YM25)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 50 PK (67-307/XXXL)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- CONDOR OUTDOOR PRODUCTS STEALTH OPERATOR PANTS, NAVY BLUE, 34X32 (610T-006-34-32)
- Tru-Spec Work Pants and Shorts