Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Navy, Size 48"
Mfr # 1074
Zoro # G7671741
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Cotton Canvas
- Fabric Weight 8.5 oz
- Fits Waist Size 47 in to 49 in
- Garment Style Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1074
- Zoro # G7671741
- UPC # 690104258263
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 47 in to 49 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 100% Cotton Canvas |
Inseam | Unhemmed |
Fabric Weight | 8.5 oz |
Garment Style | Pants |
Pockets | 10 |
Closure Type | Prym Snap, YKK Zipper |
Description
Mens Tactical Pants, Size 48 In., Navy, Fits Waist Size 47 In. to 49 In., Garment Style Pants, Inseam Unhemmed, Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVUS Boot Pvc Pln Toe 16In Black 10 (18822-10)
- KAREWEAR Shop Apron, Blue, Cotton Twill (524MB)
- NATIONAL SAFETY APPAREL Arc Flash Head Protection Kit, Navy, Universal, HRC 2 (KITHP20PV)
- HEXARMOR Eyewear Cleaning Station, Anti-Scratch, PK (14-10032)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 30 30)
- Tru-Spec Workwear