Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Navy, Size 40"
Mfr # 1074
Zoro # G7671708
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Cotton Canvas
- Gender Men
- Fabric Weight 8.5 oz
- Fits Waist Size 39 in to 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1074
- Zoro # G7671708
- UPC # 690104258133
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 39 in to 41 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 100% Cotton Canvas |
Gender | Men |
Inseam | 30 in |
Fabric Weight | 8.5 oz |
Garment Style | Pants |
Pockets | 10 |
Closure Type | Prym Snap, YKK Zipper |
Features | Interior Pocket |
Description
Mens Tactical Pants, Size 40 In., Navy, Fits Waist Size 39 In. to 41 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Double Drum Stack Module (6002-YE)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 38x30 In (PT62NV 38 30)
- DUNLOP Knee Boots, Size 11, 17" H, Yellow, Plain, PR (8805000)
- SEIKO INSTRUMENTS Thermal Printer, SLP Series, Single Color Capability (SLP650)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- 5.11 Mens Cargo Pants, Size 40" x 32", Charcoal (74439)
- Tru-Spec Workwear and Protective Clothing