Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Navy, Size 36"
Mfr # 1074
Zoro # G7671428
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Cotton Canvas
- Gender Men
- Fabric Weight 8.5 oz
- Fits Waist Size 35 in to 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1074
- Zoro # G7671428
- UPC # 690104257952
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 35 in to 37 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 100% Cotton Canvas |
Gender | Men |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Garment Style | Pants |
Pockets | 10 |
Closure Type | Prym Snap, YKK Zipper |
Features | Interior Pocket |
Description
Mens Tactical Pants, Size 36 In., Navy, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Fire Extinguisher Covers, Hook and Loop Bracket, Vinyl Coated, For Tank Weight 15 to 30 lb (XT8WG)
- ZORO SELECT Lockout Padlock, KA, White, 2"H, PK6 (48JR59)
- MSA SAFETY 10 Ft Sampling Hose, Kwik-Draw Pump (73067)
- MCR SAFETY Gloves, XL, PR (92745PUXL)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- Tru-Spec Work Pants and Shorts