Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, M, Inseam 34"
Mfr # 1293
Zoro # G5060349
product price: $49.05
/ea
$49.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size M
- Inseam 34 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1293
- Zoro # G5060349
- UPC # 690104230849
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Details
Item | Men's Tactical Uniform Pants |
Color | Desert Digital |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Includes | Drawstring Leg Closures, Reinforced Seat and Knees, Slanted Cargo Pockets, Slash Pockets |
Pockets | 10 |
Closure Type | Drawstring Waist with Button Fly |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size M, Desert Digital, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, 14 In. L, Size 10.5, PR (E114RB/10H)
- ROPPE Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41in x 48in Black (48161P100)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (RWG52TM)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSXL)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- Tru-Spec Workwear