Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Coyote, 34" x 34" Sz
Mfr # 1434
Zoro # G5367612
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 35% Cotton Ripstop, 65% Polyester
- Gender Men's
- Inseam 34"
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1434
- Zoro # G5367612
- UPC # 690104480619
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 34 in x 34 in |
Fits Waist Size | 33 in to 35 in |
Details
Item | Men's Xpedition Pants |
Color | Coyote |
Material | 35% Cotton Ripstop, 65% Polyester |
Gender | Men's |
Inseam | 34" |
Fabric Weight | 6.5 oz |
Pockets | 7 |
Garment Style | Pants |
Closure Type | Metal Button, YKK Zipper, French Fly Inside Zipper |
Number of Outside Pockets | 7 |
Includes | Additional Layer of Nylon Webbing Fabric, Articulated Knees, Back of The Knees, Boot Hooks, Carabiner or Key Chain Loops On Front Belt Loops, Comfort Fit Slider Waistband, Double Zipper Leg Opening with Expandable Mesh Lining and Venting Options, Dual Mesh Zippered Cooling Vents On Each Leg At The Thigh and Calf Area, Durable Double Weave Fabric On The Hip Yoke, Front Cargo Pockets and Gusset, Strap Adjustment with Snaps On Ankle Cuffs |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 34 In. x 34 In., Coyote, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam Long, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Binding Metal Button, YKK Zipper, French Fly Inside Zipper, Fabric Weight 6.5 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Detectble Underground Tape, Rd/Blk, 1000ft (91601)
- HEXARMOR Safety Gloves, PR (4066W-XXL (11))
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- ABUS Lockout Padlock, KD, Purple, 1-1/2"H (72 /40 KD Purple)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- Tru-Spec Workwear