Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, Black, 42" x 30" Sz
Mfr # 1432
Zoro # G5354157
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 35% Cotton Ripstop, 65% Polyester
- Gender Men's
- Inseam 30"
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1432
- Zoro # G5354157
- UPC # 690104480206
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 42 in x 30 in |
Fits Waist Size | 41 in to 43 in |
Details
Item | Men's Xpedition Pants |
Color | Black |
Material | 35% Cotton Ripstop, 65% Polyester |
Gender | Men's |
Inseam | 30" |
Fabric Weight | 6.5 oz |
Pockets | 7 |
Closure Type | Metal Button, YKK Zipper, French Fly Inside Zipper |
Number of Outside Pockets | 7 |
Garment Style | Pants |
Includes | Additional Layer of Nylon Webbing Fabric, Articulated Knees, Back of The Knees, Boot Hooks, Carabiner or Key Chain Loops On Front Belt Loops, Comfort Fit Slider Waistband, Double Zipper Leg Opening with Expandable Mesh Lining and Venting Options, Dual Mesh Zippered Cooling Vents On Each Leg At The Thigh and Calf Area, Durable Double Weave Fabric On The Hip Yoke, Front Cargo Pockets and Gusset, Strap Adjustment with Snaps On Ankle Cuffs |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 42 In. x 30 In., Black, Fits Waist Size 41 In. to 43 In., Garment Style Pants, Inseam Short, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Binding Metal Button, YKK Zipper, French Fly Inside Zipper, Fabric Weight 6.5 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Surveyor Mesh Back Vest, Green, Medium (V1010260U-M)
- FIRST ALERT SMK&CM DETECTOR WIRE EC (1042107)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-XL (10160-01-1-YEL-XL)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Size M 26 to 46 in Waist Size, 33 in Length (WELJE9133ZHV)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- Tru-Spec Workwear and Protective Clothing