Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 60" x 37", Navy
Mfr # 1024
Zoro # G4424301
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60 in x 37 in
- Fits Waist Size 59 in to 61 in
- Material 65% Polyester/35% Cotton Ripstop
- Inseam Unhemmed
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1024
- Zoro # G4424301
- UPC # 690104366739
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 60 in x 37 in |
Fits Waist Size | 59 in to 61 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 60 In. x 37 In., Navy, Fits Waist Size 59 In. to 61 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Single Face, Red (CELS1RN)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, Black, OSFM (BLSH-HDS-HYNI-AP1BK)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, 3XL (244755)
- XPLORO Men's Insulated Blue Nylon Coat size XL (34068-RXL1B)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 40", Black (1062)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-001)
- Tru-Spec Workwear