Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 58" Size, Coyote
Mfr # 1422
Zoro # G6525957
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 58 in
- Inseam 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1422
- Zoro # G6525957
- UPC # 690104497853
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 58 in |
Fits Waist Size | 57 in to 59 in |
Details
Item | Men's ST Cargo Pants |
Color | Coyote |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 37" |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Includes | Elastic Waistband, Felled Seams, Gusseted Crotch, Traditional Cut |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 58 In., Coyote, Fits Waist Size 57 In. to 59 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8, Includes Traditional Cut, Elastic Waistband, Gusseted Crotch, Felled Seams
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (OD60A93)
- LYLE Decal Danger Confined Space, 14"x10", LCU4-0538-ND_14X10 (LCU4-0538-ND_14X10)
- ZING EXIT Sign, Right Arrow, 10X14", Glow (2081G)
- NMC Danger Flammable Material No Smoking Sign, D438R (D438R)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 44 12)
- Tru-Spec Workwear