Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 56" x 37", Khaki
Mfr # 1026
Zoro # G4424730
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 56 in x 37 in
- Inseam Unhemmed
- Fabric Weight 6.5 oz
- Fits Waist Size 55 in to 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1026
- Zoro # G4424730
- UPC # 690104368207
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 56 in x 37 in |
Fits Waist Size | 55 in to 57 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 56 In. x 37 In., Khaki, Fits Waist Size 55 In. to 57 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (127566)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Black Grit, PK4 (HTTG0624BP4)
- MOON AMERICAN Pin Lug, FNHxMNH, 1-1/2 Inx1 In (369-1521021)
- HEXARMOR Safety Gloves, M, PR (2052-M (8))
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black (1024)
- DUPONT Dupont 251-TY273BWH Tyvek Apron; 28 x 36; White; Flashspun Polyethylene (251-TY273BWH)
- Tru-Spec Work Pants and Shorts