Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 54" x 37", Navy
Mfr # 1025
Zoro # G4424557
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 54 in x 37 in
- Inseam Unhemmed
- Fabric Weight 6.5 oz
- Fits Waist Size 53 in to 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1025
- Zoro # G4424557
- UPC # 690104367408
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 54 in x 37 in |
Fits Waist Size | 53 in to 55 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Garment Style | Pants |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 54 In. x 37 In., Navy, Fits Waist Size 53 In. to 55 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Floor Marking Tape 471, 2" x 36 yds, Red (471 IW RED)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 8 in. (9600-50)
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke Detector (1048448)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (940WLS-Z7/6FTGN)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- 5.11 Mens Cargo Pants, Size 34" x 30", Black (74439)
- Tru-Spec Work Pants and Shorts