Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 52" x 37", Black
Mfr # 1024
Zoro # G4424231
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 52 in x 37 in
- Inseam Unhemmed
- Fabric Weight 6.5 oz
- Fits Waist Size 51 in to 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1024
- Zoro # G4424231
- UPC # 690104366692
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 52 in x 37 in |
Fits Waist Size | 51 in to 53 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 52 In. x 37 In., Black, Fits Waist Size 51 In. to 53 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1863-RD_10X7 (U3-1863-RD_10X7)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- ZORO SELECT Stencil Kit 46 Piece 1 In Brass (20Y518)
- BERNE Chore Coat, Original, Washed, 3XL, Tall (CH377)
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 40" to 42" (4258)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- DICKIES 38" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-38X32)
- Tru-Spec Work Pants and Shorts