Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 50" x 37", Khaki
Mfr # 1026
Zoro # G4425169
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 50 in x 37 in
- Inseam Unhemmed
- Fabric Weight 6.5 oz
- Fits Waist Size 49 in to 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1026
- Zoro # G4425169
- UPC # 690104368177
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 50 in x 37 in |
Fits Waist Size | 49 in to 51 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Garment Style | Pants |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 50 In. x 37 In., Khaki, Fits Waist Size 49 In. to 51 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Rain Suit-Yel-S (10160-55-1-YEL-S)
- BULLARD Fire Helmet, Yellow, Modern (PXSYL)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCL1)
- CONDOR Leather Gloves, Cowhide, High Visibility Lime, L, PR (2RA29)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC BDU Trouser, M, Black (1523)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- Tru-Spec Work Pants and Shorts