Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 48" x 37", Black
Mfr # 1024
Zoro # G4424277
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in x 37 in
- Fits Waist Size 47 in to 49 in
- Material 65% Polyester/35% Cotton Ripstop
- Inseam Unhemmed
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1024
- Zoro # G4424277
- UPC # 690104366678
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 48 in x 37 in |
Fits Waist Size | 47 in to 49 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 48 In. x 37 In., Black, Fits Waist Size 47 In. to 49 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (97-003)
- BERNE Sweatshirt, Hi-Vis, Hooded, L, Reg, Orange (HVF101)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 1/2" (21201)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL (1260-3X)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 34", OD Green (1071)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- Tru-Spec Work Pants and Shorts