Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 42" x 37", Navy
Mfr # 1025
Zoro # G4424618
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 42 in x 37 in
- Inseam Unhemmed
- Fabric Weight 6.5 oz
- Fits Waist Size 41 in to 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1025
- Zoro # G4424618
- UPC # 690104367347
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 42 in x 37 in |
Fits Waist Size | 41 in to 43 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 42 In. x 37 In., Navy, Fits Waist Size 41 In. to 43 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Sediment Drain Filter With Overflow Ports 38" L x 29" W x 20" H (FLT747-WPT)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, XL, PR (922CR)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 /40 KA Yellow)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- TRU-SPEC BDU Trouser, M, Navy (1335)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- Tru-Spec Work Pants and Shorts