Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 42" x 34", Black
Mfr # 1024
Zoro # G4424100
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 42 in x 34 in
- Inseam 34 in
- Fabric Weight 6.5 oz
- Fits Waist Size 41 in to 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1024
- Zoro # G4424100
- UPC # 690104366371
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 42 in x 34 in |
Fits Waist Size | 41 in to 43 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Garment Style | Pants |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 42 In. x 34 In., Black, Fits Waist Size 41 In. to 43 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 11"H Angled w/ Attached Business Card Pocket, PK10 (252050)
- GUARDIAN EQUIPMENT Shock Absorbing Lanyard, 6 ft., Yellow (01220)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXXL (TRX500-XXXL)
- MILWAUKEE TOOL Safety Helmet Sweat Band, For Use With Milwaukee Safety Helmets Black (48-73-1092)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP091)
- Tru-Spec Work Pants and Shorts