Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 42" Size, Coyote
Mfr # 1422
Zoro # G6565260
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 42 in
- Inseam 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1422
- Zoro # G6565260
- UPC # 690104496269
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 41 in to 43 in |
Details
Item | Men's ST Cargo Pants |
Color | Coyote |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 37" |
Fabric Weight | 6.5 oz |
Includes | Elastic Waistband, Felled Seams, Gusseted Crotch, Traditional Cut |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Pants |
Pockets | 8 |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 42 In., Coyote, Fits Waist Size 41 In. to 43 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8, Includes Traditional Cut, Elastic Waistband, Gusseted Crotch, Felled Seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Replacement Lens (9901-09L)
- MUTUAL INDUSTRIES Red And Black Stripe Flagging Tape 12C (16002-7991-1875)
- GENUINE GRIP Work Shoes, Womens, 6.5M, Blk, Slip On, PR (470-6.5M)
- NMC Caution Drive Slowly Sign, TM72K (TM72K)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- MARCO Leather Blast Suit - X-Large (1029603)
- Tru-Spec Workwear