Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 40" x 37", Black
Mfr # 1024
Zoro # G4424161
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 40 in x 37 in
- Inseam Unhemmed
- Fabric Weight 6.5 oz
- Fits Waist Size 39 in to 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1024
- Zoro # G4424161
- UPC # 690104366630
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 40 in x 37 in |
Fits Waist Size | 39 in to 41 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | Unhemmed |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 40 In. x 37 In., Black, Fits Waist Size 39 In. to 41 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9EKR2)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (103261729)
- GASCO Calibration gas, Air, Isobutylene, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-248-100)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 5' L (FLT786-BK)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black (1024)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- Tru-Spec Work Pants and Shorts