Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 40" x 34", Navy
Mfr # 1025
Zoro # G4424362
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 40 in x 34 in
- Inseam 34 in
- Fabric Weight 6.5 oz
- Fits Waist Size 39 in to 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1025
- Zoro # G4424362
- UPC # 690104367064
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 40 in x 34 in |
Fits Waist Size | 39 in to 41 in |
Details
Item | Men's Tactical Pants |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 40 In. x 34 In., Navy, Fits Waist Size 39 In. to 41 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drum Spill Containment, 65 in. W, Black (4064-BD-C)
- BRADY Lockout Padlock, Nylon, Ylw, 1/2" W, PK3 (NYL-YLW-38ST-KA3PK)
- CONDOR Koronets, White, Polyamide PK100 (29JW61)
- DUNLOP Size 14 Unisex Steel Rubber Boot, Yellow (6123155.14)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC BDU Trouser, M, Black (1523)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- Tru-Spec Work Pants and Shorts