Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 40" x 30" Sz
Mfr # 1437
Zoro # G5368172
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ranger Green/Black
- Material 35% Cotton Ripstop, 65% Polyester
- Gender Men's
- Inseam 30"
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tru-Spec
- MFR # 1437
- Zoro # G5368172
- UPC # 690104481548
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | 40 in x 30 in |
Fits Waist Size | 39 in to 41 in |
Details
Item | Men's Xpedition Pants |
Color | Ranger Green/Black |
Material | 35% Cotton Ripstop, 65% Polyester |
Gender | Men's |
Inseam | 30" |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Closure Type | Metal Button, YKK Zipper, French Fly Inside Zipper |
Includes | Additional Layer of Nylon Webbing Fabric, Articulated Knees, Back of The Knees, Boot Hooks, Carabiner or Key Chain Loops On Front Belt Loops, Comfort Fit Slider Waistband, Double Zipper Leg Opening with Expandable Mesh Lining and Venting Options, Dual Mesh Zippered Cooling Vents On Each Leg At The Thigh and Calf Area, Durable Double Weave Fabric On The Hip Yoke, Front Cargo Pockets and Gusset, Strap Adjustment with Snaps On Ankle Cuffs |
Number of Outside Pockets | 7 |
Pockets | 7 |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 40 In. x 30 In., Ranger Green/Black, Fits Waist Size 39 In. to 41 In., Garment Style Pants, Inseam Short, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Binding Metal Button, YKK Zipper, French Fly Inside Zipper, Fabric Weight 6.5 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Glow-in-the-Dark Marking Tape, Exit Right (GT130EXR)
- BROTHER Brother® Continuous Paper Label Tape, 1.1" x 100ft Roll, White (DK2210)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (7500PFXXL)
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Diesel, Yellow, 12 1/2 in Outside Diameter (UI50FSY)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 40", OD Green (1071)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 40", Charcoal (1079)
- TRU-SPEC Mens Tactical Pants, Size 34", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X32 (101119-004-38-32)
- Tru-Spec Workwear