Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 40" Size, Coyote
Mfr # 1422
Zoro # G6532193
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coyote
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 40 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1422
- Zoro # G6532193
- UPC # 690104496177
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 39 in to 41 in |
Details
Item | Men's ST Cargo Pants |
Color | Coyote |
Material | 65% Polyester/35% Cotton Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Number of Outside Pockets | 8 |
Includes | Elastic Waistband, Felled Seams, Gusseted Crotch, Traditional Cut |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Men's Tactical Pants, Size 40 In., Coyote, Fits Waist Size 39 In. to 41 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8, Includes Traditional Cut, Elastic Waistband, Gusseted Crotch, Felled Seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0310AC)
- INTERNATIONAL ENVIROGUARD Coverall with hood, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Storm Flap (2225B)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size M (8376K)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150150)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC BDU Trouser, L, Woodland (1505)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-253)
- Tru-Spec Workwear and Protective Clothing