Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 38" x 34", Khaki
Mfr # 1026
Zoro # G4424800
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 38 in x 34 in
- Inseam 34 in
- Fabric Weight 6.5 oz
- Fits Waist Size 37 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1026
- Zoro # G4424800
- UPC # 690104367842
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 38 in x 34 in |
Fits Waist Size | 37 in to 39 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 34 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 38 In. x 34 In., Khaki, Fits Waist Size 37 In. to 39 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR XL Coyote Anti-Vibration Gloves (MG-F72-011)
- NMC Fire Extinguisher Sign (TV12)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft, FIRE EXTINGUISHER DO NOT BLK (IN-40-706I)
- ACL STATICIDE Pink Latex Finger Cots, L, 720PK (70LA-L)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- TRU-SPEC Tactical Pants, 30" Size, Black, 10 Pockets (1462)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- Tru-Spec Work Pants and Shorts