Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 38" x 32", Black
Mfr # 1024
Zoro # G4424012
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in x 32 in
- Fits Waist Size 37 in to 39 in
- Material 65% Polyester/35% Cotton Ripstop
- Inseam 32 in
- Fabric Weight 6.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1024
- Zoro # G4424012
- UPC # 690104366265
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 38 in x 32 in |
Fits Waist Size | 37 in to 39 in |
Details
Item | Men's Tactical Pants |
Color | Black |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 32 in |
Fabric Weight | 6.5 oz |
Pockets | 8 |
Garment Style | Pants |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 38 In. x 32 In., Black, Fits Waist Size 37 In. to 39 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Qualified Crane Operator Hard Hat Emblem, Pk25 (HH58R)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNB50NB)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/S)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71100)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC BDU Trouser, L, Black (1523)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 34" x 32", Khaki (1026)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- Tru-Spec Work Pants and Shorts