Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 38" x 30", Khaki
Mfr # 1026
Zoro # G4424977
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 38 in x 30 in
- Inseam 30 in
- Fabric Weight 6.5 oz
- Fits Waist Size 37 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 1026
- Zoro # G4424977
- UPC # 690104367934
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 38 in x 30 in |
Fits Waist Size | 37 in to 39 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Inseam | 30 in |
Fabric Weight | 6.5 oz |
Garment Style | Pants |
Pockets | 8 |
Closure Type | Melamine Buttons, Prym Snap, YKK Zipper |
Description
Men's Tactical Pants, Size 38 In. x 30 In., Khaki, Fits Waist Size 37 In. to 39 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (RWG13CL)
- YOUNG BROS STAMP WORKS Symbol Set, 3/16in H, Gothic, Steel (05053)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT37)
- SANITA ROXBURY Women's Closed Back Clog in Green with White Polka Dots, Size 9.5-10, PR (476676-025-41)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 32", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- Tru-Spec Work Pants and Shorts